DESCRIPTION

  • Product shown with whirlpool bath (not included)
  • Removable skirt for 60" x 60" unit

PROFLO® 33-1/4 x 60 in. Tub and Shower with Right Hand Drain

PFSK6060WH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Acrylic
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY