DESCRIPTION

  • 22 gauge stainless steel
  • Available with 2 or 3 faucet holes
  • Bowl depth: 6 1/2''
  • Satin finish
  • Sink clips included
  • Sink strainers sold separately
  • Under spray coating and pads for
  • Undercoated and padded for quiet operation

PROFLO® Bealeton 33 x 21 in. 22 ga Double Bowl 4 Hole

PFSR3321654

Faucet Installation:

4 Hole

SPECIFICATIONS

ADA Compliant
No
Center Size
12 in
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
22
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 21-1/4 in
Sink Size Range
31 in - 35 in

Starting at
$102.27
EACH
  • QUANTITY