DESCRIPTION

  • Sink clips included
  • Undercoated and padded for quiet operation

PROFLO® Bealeton 33 x 22 in. Double Drop-In Bowl Stainless Steel Kichen Sink

PFSR33226

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-3/4 in x 6 in
CSA Certified
CSA B45.4-08
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
22
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
$89.08
EACH
  • QUANTITY