DESCRIPTION

  • Self-rimming
  • Sink clips included
  • Undercoated and padded for quiet operation

PROFLO® Bealeton 33 x 22 x 8 in. 20 ga Double Bowl

PFSR332283

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-3/4 in x 8 in
CSA Certified
CSA B45.4-08
Center Size
8 in
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
$173.58
EACH
  • QUANTITY