3/4 in. Brass IPS x MIPS T-handle Hose Bibb

You last purchased this on
 
PROFLO®

3/4 in. Brass IPS x MIPS T-handle Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. Brass IPS x MIPS T-handle Hose Bibb

  • Fast #
  • Part #PF71FC
  • Item #4080826
  • Manufacturer Part #PF71FC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Max Temperature: 160°F
  • Max Pressure: 125 psi
  • End Connection: MIP
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1 2012
ASTM:
ASTM B-16 Alloy C36000, ASTM B-16 C38000, ASTM B-584 C85700
CSA Certified:
CSA B125.1 2012
End Connection 1:
MIPT
End Connection 2:
MGHT
End Connections:
MIPT x MGHT
Handle Material:
Zinc
Handle Type:
T-handle
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/8 in
Material:
Brass
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
WaterSense Labeled:
No