3/4 in. NPT Brass 90 Degree Elbow

You last purchased this on
 
PROFLO®

3/4 in. NPT Brass 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. NPT Brass 90 Degree Elbow

  • Fast #
  • Part #PFXCH9F
  • Item #4468555
  • Manufacturer Part #PFXCH9F
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Brass construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME B1.20.1
ASTM:
ASTM B-124
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes