1/2 in. Brass PEX Expansion x 3/4 in. FPT 90° Drop Ear Elbow

You last purchased this on
 
PROFLO®

1/2 in. Brass PEX Expansion x 3/4 in. FPT 90° Drop Ear Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Brass PEX Expansion x 3/4 in. FPT 90° Drop Ear Elbow

  • Fast #
  • Part #PFXPPFDE9DF
  • Item #7737526
  • Manufacturer Part #PFXPPFDE9DF
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Low-lead compliant
  • Tested to commercial hot water at 180°F and a pressure of 195 psi
  • Eco brass construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM F877
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
PEX Expansion
End Connection 2:
FPT
End Connections:
PEX Expansion x FPT
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Drop Ear Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372, NSF 14
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
WaterSense Labeled:
No