3/4 in. F1960 x FIP 90 Degree Brass Drop Ear Elbow

You last purchased this on
 
PROFLO®

3/4 in. F1960 x FIP 90 Degree Brass Drop Ear Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. F1960 x FIP 90 Degree Brass Drop Ear Elbow

  • Fast #
  • Part #PFXPFDE9DF
  • Item #7737528
  • Manufacturer Part #PFXPFDE9DF
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Low-lead compliant
  • Tested to commercial hot water at 180°F and a pressure of 195 psi
  • Eco brass construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM F1807, ASTM F877
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
F1960
End Connection 2:
FIPS
End Connections:
F1960 x FIPS
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Drop Ear, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372, NSF 14
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
WaterSense Labeled:
No