3/4 in. FGHT x MGHT Brass Vacuum Breaker

This product has been replaced by

Jones Stephens Hose x Thread Bibb Vacuum Breaker
Jones Stephens 3/4 x 3/4 in. Hose x Thread Bibb Vacuum Breaker
Manufacturer Part #G04003LF
You last purchased this on
 
PROFLO®

3/4 in. FGHT x MGHT Brass Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Hose x Thread Bibb Vacuum Breaker
Jones Stephens 3/4 x 3/4 in. Hose x Thread Bibb Vacuum Breaker
Manufacturer Part #G04003LF
PROFLO®

3/4 in. FGHT x MGHT Brass Vacuum Breaker

  • Fast #
  • Part #PFXVB
  • Item #7350277
  • Manufacturer Part #XVB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Product Details

  • Prevents backflow of water from a garden hose in to the public water system
  • To be installed on the discharge side of the hose bibb, hydrant or faucet which is fitted with hose threads
  • End Connection: 3/4" MHT
  • Max Temperature: 180°F
  • Max Pressure: 125 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 372-2016
ASSE Standards:
ASSE 1011, ASSE 1011-2017
CSA Certified:
CSA B64.2-2011
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
FGHT
End Connection 2:
MGHT
End Connections:
FGHT x MGHT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber, Stainless, Steel
Material Type:
NBR
NSF:
NSF 372, NSF 372-2016
NSF Certified:
Yes
Pressure - High:
125
Temperature Range:
Up to 180 Deg F
Trim Only:
No
WaterSense Labeled:
No