3/4 in. FIP Garden Valve

Part #PFX113FC  |  Item #7515643  |  Manufacturer Part #PFX113FC

$17.73 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Garden valve
  • End Connection: FIP
  • Bronze construction
  • Bent nose design
  • Handwheel operation
  • Max Pressure: 125 psi

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-2016

ASME Specifications: ASME A112.18.1-2012

CSA Certified: CSA B125.1-12

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Lead Law Compliant: Yes

NSF Specifications: NSF 372-2016

Valve Size: 3/4 in

Valve Type: Garden Valve

WaterSense Labeled: No