3/4 in. FNPT Brass Cap
3/4 in. FNPT Brass Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Color/Finish: Chrome
- ASME B1.20.1
- Brass construction
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- WaterSense Labeled:
- No