3/4 in. Forged Brass MIP x GHT Hose Bibb

You last purchased this on
 
PROFLO®

3/4 in. Forged Brass MIP x GHT Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. Forged Brass MIP x GHT Hose Bibb

  • Fast #
  • Part #PFBVHBF
  • Item #3823624
  • Manufacturer Part #PFBVHBF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy maintenance and inspection
  • For gravity flow applications only
  • Fits SCH 40 pipe
  • Max Pressure: 200 WOG
  • End Connections: MIP x GHT
  • Max Temperature: 239°F
  • Forged brass construction
  • Do not install vertically
  • Optional Accessories: 3" Replacement flapper: PFBWVFM; 4" Replacement flapper: PFBWVFP
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B1.20.7
CSA Certified:
CSA B125.1
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Handle Material:
Aluminum
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/5 in
Material:
Brass
Maximum Temperature:
239
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Pressure - High:
200
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
30 to 239 Deg F
UL Listed:
No
Valve Seat Material:
Teflon
Valve Size:
3/4 in