3/4 in. OD x MIP Brass Floor Elbow

Part #PFMFEFF  |  Item #5053087  |  Manufacturer Part #PFMFEFF

$27.09 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #PFMFECC | Item #2374221 | Mfr. Part #B14966

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.92 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #PFMFEFF | Item #5053087 | Mfr. Part #PFMFEFF

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.09 /EACH

    Added to your cart. View Cart

Product Details

  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Recommended for higher pressures than those covered by compression fittings
  • Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
  • Flare end has 14 threads
  • Resists mechanical pull out
  • Manufactured with dry seal pipe threads
  • Max Temperature: 250°F
  • ANSI B1.20.1

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]

Clean Bagged: Yes

Elbow Degree: 90

End Connection 1: OD

End Connection 2: MIP

End Connections: OD x MIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Brass

Maximum Temperature: 250

Origin: Domestic