3/4 in. Polypropylene Standard Pipe Clamp
PF34253 Series 3/4 in. Polypropylene Standard Pipe Clamp
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 30000-
Pick Up: 21 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Impact resistant to 0° F
- Eliminates contact between the pipe and framing surface
- Provides fast and easy installation and support for all types of copper tube size piping
- Permits quick pipe cooling and reduces water noise
- Flexible low density polyethylene
- Max Temperature: 180° F
- Can be used with hydronic heating systems
- Insulates against sound
- Design allows piping to be flush mounted to the wall and joists
Specifications
- Application:
- Hydronic Heating Systems
- Collection:
- PF34253 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Diameter - Outside:
- 15/16 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 2-3/8 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Product Type:
- Standard Pipe Clamp
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 11/16 in
- cUPC Certified:
- Yes