3/4 in. Rubber Hose

Part #PFRGHWN  |  Item #5049696  |  Manufacturer Part #BSFB0741

$0.33 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Use with residential or commercial grade garden hoses and fittings
  • Female hose thread connections require a rubber washer, not included
  • Rubber construction
  • Fits Pipe Size: 3/4"
  • Length: 1"
  • Color/Finish: Black

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: ASTM A-12

Application: Commercial, Residential

CE Approved: Yes

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: FGHT

End Connection 2: FGHT

End Connections: FGHT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

GSA Approved: No

Height: 1/4 in

High Pressure: 75

Material: Rubber

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Temperature Range: -35 to 100 Deg F

Tool Type: Washer

UL Listed: No

Weight: 0.2