3/4 x 1/2 in. FHT x OD Tube Brass Compression Elbow
3/4 x 1/2 in. FHT x OD Tube Brass Compression Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- NSF/ANSI 372
- High-temperature resistant washer for a reliable, longer-lasting performance
- Brass construction
- Compression nut, sleeve and hi-temp washer included
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- FGHT
- End Connection 2:
- OD Tube
- End Connections:
- FGHT x OD Tube
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Type:
- PFXDEDN
- WaterSense Labeled:
- No