3/4 x 24 in. FIP x F1960 Stainless Steel Water Heater Flexible Water Connector

You last purchased this on
 
PROFLO®

PFXCH Series 3/4 x 24 in. FIP x F1960 Stainless Steel Water Heater Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFXCH Series 3/4 x 24 in. FIP x F1960 Stainless Steel Water Heater Flexible Water Connector

  • Fast #
  • Part #PFXCHF24PP
  • Item #8554655
  • Manufacturer Part #PFXCHF24PP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kink resistant
  • IAPMO listed
  • Stainless steel corrugated
  • ASME A112.18.6
  • Max pressure: 125 psi
  • AB 1953 compliant
  • NSF/ANSI 61 compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.6
ASTM:
ASTM A-240
Application:
Residential
CSA Certified:
CSA B125.6-17
Collection:
PFXCH Series
End Connection 1:
FIPT
End Connection 2:
Barbed
End Connections:
FIPT x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24 in
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
125 psi
Temperature Range:
40 to 160 Deg F
Water Supply Connector Type:
Water Heater
WaterSense Labeled:
No