3/4 x 3 in. Stainless Steel Repair Clamp

Part #PFRCFM  |  Item #1508426  |  Manufacturer Part #RCFM

$8.34 EACH
(Pricing is for 3 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel clamp with neoprene gasket
  • Single long plated carriage bolt
  • Repair clamp designed to provide temporary leak protection.
  • Length: 3"
  • NBR resists oil-based hydraulic fluids, fats, animal and vegetable oils, flame retardant liquids, grease, water and air

Specifications

ASTM Specifications: [ASTM A-47, ASTM A-307]

Application: [Rigid Copper Pipe, PVC Pipe, Galvanized Pipe, Iron Pipe]

Fits Pipe Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 3 in

Material: [Stainless Steel, Malleable Iron, NBR, Carbon Steel]

Material Type: 304

Maximum Temperature: 180

Minimum Temperature: 30