3/4 in. CTS Straight CPVC and Rubber Compression Coupling

You last purchased this on
 
PROFLO®

PFCCC Series 3/4 in. CTS Straight CPVC and Rubber Compression Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFCCC Series 3/4 in. CTS Straight CPVC and Rubber Compression Coupling

  • Fast #
  • Part #PFCCCF
  • Item #313903
  • Manufacturer Part #FCPVCCCF
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • PVC body and nuts with rubber gaskets
  • For cold water use only
  • CPVC body and nuts with rubber gaskets
  • Iron pipe size
  • Pipe ends must be restrained
  • Requires Certification

Specifications

Application:
Water
Clean Bagged:
No
Collection:
PFCCC Series
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Compression Coupling
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Pressure - Maximum:
100 psi
Type:
PFCCCF