DESCRIPTION

  • Includes integrally molded drain with compression gasket and strainer
  • Non-porous surface is stain, thermal and shock resistant
  • One-piece unit molded of durable composite
  • Slip-resistant surface

PROFLO® Morenci 34 x 34 in. Shower Floor with Strainer

PFSB3434WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Morenci
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
34 in
Material
Durable Composite
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY