DESCRIPTION

  • Connection: 3/4" x 3/4" FHT
  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Heavy duty sealing washers snap into place
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F
  • UPC and cUPC certified

PROFLO® 3/4 X 3/4 Stainless Steel Washing Machine Hose 200 psi

PF1468

Manufacturer Part #: 146814

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.6-2009
CSA Certified
CSA B125.6-09
End Connection 1
FHT
End Connection 2
FHT
End Connections
FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
48 in
Material
Stainless Steel
NSF Specifications
NSAF 372, NSF 61

Print