9 x 9 in. Three Quarter Floor Sink Grate in White

You last purchased this on
 
PROFLO®

9 x 9 in. Three Quarter Floor Sink Grate in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

9 x 9 in. Three Quarter Floor Sink Grate in White

  • Fast #
  • Part #PF42896
  • Item #928353
  • Manufacturer Part #42896
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Overall Length: 9 in
  • Overall Width: 9 in
  • Constructed from plastic (ABS)
  • Provides easy access to sump for debris removal and cleaning
  • Plastic construction
  • Handles large amounts of water
  • Requires Certification

Specifications

ASME:
ASME A112.21.1M
ASTM:
ASTM D-2665
Application:
Commercial, Sinks
Color Finish Name:
White
Fits Pipe Size:
3/4 in
Grate Style:
Three-Quarters
IAPMO Listed -:
No
Length:
9 in
Material:
Steel
Product Type:
Grate
Width:
9 in