PROFLO®

36 in. Grab Bar in Satin

Part #PFGB36SF2  |  Manufacturer Part #PFGB36SF2

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Screws: #10 x 2" self tapping stainless steel
  • Rated to 250 lb test load
  • Bar: 18 gauge, 304 stainless steel
  • Flange: 14 gauge, 304 stainless steel

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Satin

Color Finish Category: Stainless Steel

Diameter: 1-1/2 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 36 in

Material: Stainless Steel

Material Type: 304

Mount Type: Wall

Type: PFGB36SF2

Weight Capacity: 250