DESCRIPTION

  • Includes integrally molded drain with compression gasket and strainer
  • Non-porous surface is stain, thermal and shock resistant
  • One-piece unit molded of durable composite
  • Slip-resistant surface

PROFLO® Morenci 36 x 36 in. Shower Floor with Strainer

PFSB3636WH

Shower Base Shape:

SPECIFICATIONS

ADA Compliant
No
Collection
Morenci
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
36 in
Material
Durable Composite
Width
36 in

Starting at
Call for Pricing
  • QUANTITY