3/8 - 1/2 in. Copper Plastic Tube Nailer
This product has been replaced by
Manufacturer Part #PF34CCJNPL
3/8 - 1/2 in. Copper Plastic Tube Nailer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 ga
Documents
Specifications
- Coating:
- Plastic
- Fits Pipe Size:
- 3/8 in - 1/2 in
- MA Approved -:
- No
- Material:
- Copper
- Product Type:
- Nail Strap
- WaterSense Labeled:
- No