3/8 in. 20 in. Supply Tube

You last purchased this on
 
PROFLO®

3/8 in. 20 in. Supply Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/8 in. 20 in. Supply Tube

  • Fast #
  • Part #PF3820CRX
  • Item #2445391
  • Manufacturer Part #3820CRX
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 28 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Plastic
  • Max Temperature: 180°F
  • End Connection: 3/8" Compression x 3/8" Compression
  • Max Pressure: 100 psi
  • Requires Certification

Specifications

ANSI:
ANSI 61-2019
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
20 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
180
NSF:
NSF 61-2019
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Rigid:
Yes
Type:
PF3820CRX
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No