3/8 in. Brass Shallow Box Escutcheon in Chrome

You last purchased this on
 
PROFLO®

3/8 in. Brass Shallow Box Escutcheon in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/8 in. Brass Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #PFSSE2
  • Item #2453404
  • Manufacturer Part #PFSSE2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pipe Size (Inside Diameter): 1/2 in
  • Outside Diameter: 1/2 in
  • Construction Material: Brass
  • Color/Finish: Chrome
  • Fits Pipe Size: 2-3/8"
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
1/2 in
MA Approved -:
No
Material:
Brass
Product Type:
Escutcheon
WaterSense Labeled:
No