PROFLO®
3/8 in. Compression Brass Elbow
Part #PFXCECC | Item #4630455 | Manufacturer Part #PFXCECC
$5.96
EACH
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass