• Cart

DESCRIPTION

  • PEX with plastic compression sleeve

PROFLO® 3/8 in. Lavatory PEX Supply Tube

PF38R

Length:

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Length
20 in
Material
Plastic
Maximum Pressure
100 psi
Maximum Temperature
180

Starting at
$1.51
EACH
  • QUANTITY