3/8 in. Metal Bell Escutcheon in Chrome
3/8 in. Metal Bell Escutcheon in Chrome
Package Quantity Info:
EA: 1 IP: 50 CA: 2000-
Pick Up: 8 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pipe Size (Inside Diameter): 3/8 in
- Outside Diameter: 2-1/2 in
- Construction Material: Metal
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 2-1/2 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- Fits Pipe Size:
- 3/8 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Escutcheon
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in