• Cart

DESCRIPTION

  • Connection: 3/8" comp x OD coupling
  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F
  • UPC and cUPC certified

PROFLO® 3/8 in. OD Coupling Stainless Steel Sink Connector

PFX14643

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
CSA Certified
CSA B125.6-09
End Connection 1
Compression
End Connection 2
OD
End Connections
Compression x OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel

Starting at
$6.45
EACH
  • QUANTITY

DOCUMENTS