3/8 in. Comp x 1/2 in. FIP X 12 in. Stainless Steel and PVC Reinforced Sink Flexible Water Connectors
3/8 in. Comp x 1/2 in. FIP X 12 in. Stainless Steel and PVC Reinforced Sink Flexible Water Connectors
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty reinforced PVC hose
- Heavy duty sealing washers snap into place
- End Connection: 3/8" Comp x 1/2" FIP
- NSF/ANSI 61 AND NSF/ANSI 372
- ASME A112.18.6-2009
- CSA B125.6-09
- Operating Temperature: 40°F – 160°F
- Max Pressure: 125 psi
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6-17, CSA 61-2020
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Type:
- PFX146022
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No