3/8 x 1/4 in. OD Tube x MIP Brass Compression Elbow
3/8 x 1/4 in. OD Tube x MIP Brass Compression Elbow
-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Not intended for use with gas of any kind
- Tube should be square and free from burrs
- Designed for use with aluminum, copper and plastic tubing
- ANSI B1.20.1;ANSI 372
- Max Temperature: 250°F
- Max Pressure: 200 psi
- Manufactured with dry seal pipe threads
- Includes compression nut and sleeve
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- Application:
- Aluminum Tubing, Copper Tubing, Hydraulic, Instrumentation, Plastic Tubing, Pneumatic, Potable Water
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- Compression
- End Connections:
- OD Tube x Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- Up to 250 Deg F
- Type:
- PFXMCECBN
- WaterSense Labeled:
- No