3/8 x 2-1/2 in. NPT Brass Nipple

You last purchased this on
 
PROFLO®

3/8 x 2-1/2 in. NPT Brass Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/8 x 2-1/2 in. NPT Brass Nipple

  • Fast #
  • Part #PFXCHNCL
  • Item #4468570
  • Manufacturer Part #PFXCHNCL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Product Details

  • End Connection(s): 3/8 in NPT
  • Nipple Length: 2-1/2 in (straight)
  • Base Construction Material: Brass
  • ASTM Specification: ASTM B-584
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME B1.20.1
ASTM:
ASTM B-124
Application:
Residential
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Nipple, Straight
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
UL Listed:
No