3/8 x 2-1/2 in. Hex Head Lag Bolt

You last purchased this on
 
PROFLO®

3/8 x 2-1/2 in. Hex Head Lag Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/8 x 2-1/2 in. Hex Head Lag Bolt

  • Fast #
  • Part #PFLBCL
  • Item #1718045
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
2-1/2 in
Screw Head:
Hex Head
Thread Size:
7 mm
Width:
3/8 in