• Cart

DESCRIPTION

  • Connection: 3/8" comp x 7/8 BC
  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Plastic ballcock nuts have wings for hand tightening only
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F
  • UPC and cUPC certified

PROFLO® 3/8 x 7/8 in. Compression Stainless Steel Closet Connector

PFX14647

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
CSA Certified
CSA B125.6-09
End Connection 1
Compression
End Connection 2
BC
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Lead Law Compliant
Yes
Length
9 in

Starting at
$5.63
EACH
  • QUANTITY