3/8 x 8 in. NPT Brass Nipple

You last purchased this on
 
PROFLO®

3/8 x 8 in. NPT Brass Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/8 x 8 in. NPT Brass Nipple

  • Fast #
  • Part #PFXCHNCX
  • Item #4468582
  • Manufacturer Part #PFXCHNCX
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • End Connection(s): 3/8 in NPT
  • Nipple Length: 8 in (straight)
  • Base Construction Material: Brass
  • ASTM Specification: ASTM B-584
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME B1.20.1
ASTM:
ASTM B-124
Application:
Residential
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Nipple, Straight
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
UL Listed:
No