DESCRIPTION

  • Constructed of PVC sheet
  • Made in the USA
  • Meets ANSI Standard D4551
  • Primarily used for lining ceramic, marble or terrazzo tile shower floors
  • Sold by linear foot
  • UPC/IAPMO listed

PROFLO® 4 ft. PVC Shower Pan Liner in Grey

PF40P100

Length:

SPECIFICATIONS

ANSI Specifications
ANSI D4551
ASTM Specifications
ASTM D-4551
Color Finish
Grey
Color Finish Category
Greys
Length
100 ft
Material
Plastic
Material Type
PVC
Thickness
40 mil
Width
4 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY