DESCRIPTION

  • Includes mounting clips and paper template
  • Under spray coating and pads for sound deadening and insulation

PROFLO® Bealeton 25 x 22 in. 4-Hole 1-Bowl Drop-In Kitchen Sink with Center Drain

PFD252284

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21-1/4 in x 15 1/2 in
CARB OTC LEED Compliant
No
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$165.06
EACH
  • QUANTITY