DESCRIPTION

  • Limited lifetime warranty when installed in residential applications; five-year warranty in commercial applications

PROFLO® 4-Hole Kitchen Faucet with Double Lever Handle (Less Spray)

PFXC1180LS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Side Spray
No
Spout Height
4-5/8 in
Spout Reach
7-11/16 in
Trim Only
No
WaterSense Labeled
No
Width
11-1/2 in

Starting at
$53.55
EACH
  • QUANTITY