33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basket strainer - 430 stainless steel body & basket, zinc locknut & slipnut
- Faucet - flow rate: 1.5 Gpm, metal lever handle, ceramic disc cartridge, with side sprayer, 1/2 in is connections, brass construction, with 360° swivel spout
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.3M
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 12 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Gauge (metal):
- 20 ga
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material Type:
- 430
- Maximum Deck Thickness:
- 2-3/16 in
- Number of Bowls:
- 2
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Side Spray:
- Yes
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 8-1/8 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 8-1/8 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in x 8-1/8 in
- Spout Height:
- 6 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel