DESCRIPTION

  • 10 Gauge
  • Black steel
  • Iron pipe size

PROFLO® 4 in. 10 Gauge Black Steel Wire Pipe Hook

PF200SFP10

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
3/4 in
Gauge
10
Length
4 in
Material
Steel

Starting at
$0.53
EACH
  • QUANTITY

DOCUMENTS