DESCRIPTION

  • Copper Plated
  • Copper tube size

PROFLO® 4 in. 10 Gauge Copper Clad Wire Pipe Hook

PF200C

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Coating
Copper
Color Finish
Copper
Fits Pipe Size
3/4 in
Gauge
10
Length
4 in

Starting at
$0.63
EACH
  • QUANTITY

DOCUMENTS