4 in. ABS Commercial Drain Base
4 in. ABS Commercial Drain Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Width 1/2" primer tap
- Floor drain base only
Specifications
- ASTM:
- ASTM D-2661
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Drain Base
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- Hub
- Trim Ring:
- No