4 in. Snap-In Strainer in Stainless Steel

You last purchased this on
 
PROFLO®

4 in. Snap-In Strainer in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

4 in. Snap-In Strainer in Stainless Steel

  • Fast #
  • Part #PF42952
  • Item #928806
  • Manufacturer Part #42952
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Overall Length: 4 in
  • Overall Width: 4 in
  • Constructed from stainless steel
  • Connection Type: Snap In
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Application:
Residential
CSA Certified:
CSA B125.2 2015
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Component Type:
Grate
IAPMO Listed -:
No
Material:
Stainless Steel
Strainer Size:
4 in
Strainer Style:
Snap-In
Trim Ring:
No
UL Listed:
No
WaterSense Labeled:
No