Wax Ring for 4 in. Waste Lines
Wax Ring for 4 in. Waste Lines
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Felt reinforced to avoid slippage
- Fits most 4" wall toilets
- For back outlet toilets
Documents
Specifications
- Extra Wax:
- No
- Hardware Included:
- No
- MA Approved -:
- No
- Material:
- Petroleum Wax
- Size:
- 4 in
- WaterSense Labeled:
- No
- With Horn:
- No