DESCRIPTION

  • Connection: 1/2" MIP x 1/2" FIP
  • Does not include adapters or tubing
  • Level mounting required
  • Made in the USA
  • PVC construction
  • Prime multiple floor drains using only one trap priming valve
  • Water supply line must be a minimum of 1/2" OD copper tube

PROFLO® 4 Opg Dist Unit Less Fitting Plastic Body

PFPDUU

End Connection 1:

MIP

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Material
Plastic

Starting at
$53.7
EACH
  • QUANTITY