DESCRIPTION

  • Steel self-nailing safety plates

PROFLO® 4 x 1-1/2 in. 16 ga Safety Plate Stud Guard

PFSP416100

Length:

SPECIFICATIONS

Gauge
16
IsAcceptableImage
Length
4 in
Material
Steel
Width
1-1/2 in

Starting at
$0.38
EACH
  • QUANTITY

DOCUMENTS