4 x 1 in. Grooved x Threaded Dielectric Nipple

Part #PFXDNGTGP  |  Item #4881280

$25.56 EACH
(Pricing is for 1 in x 4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 4 in

    Part #PFXDNGTGP | Item #4881280

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.56 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 4 in

    Part #PFXDNGTHP | Item #4881281

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.25 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 4 in

    Part #PFXDNGTJP | Item #4881283

    Call for Pricing
    Call for Pricing
    Call us for price
    $39.56 /EACH

    Added to your cart. View Cart
  • 2 in x 4 in

    Part #PFXDNGTKP | Item #4881284

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.58 /EACH

    Added to your cart. View Cart

Product Details

  • Zinc plated
  • Polypropylene plastic liner
  • Metal to metal design
  • Max Temperature: 230°F
  • Max Pressure: 300 psi
  • IAPMO/UPC listed
  • NSF/ANSI 61, NSF/ANSI 372
  • ASTM F1545-15 and ASTM A53 Grade B

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61-2016, ANSI 372-2016]

CARB OTC LEED Compliant: No

End Connection 1: Grooved

End Connection 2: Threaded

End Connections: Grooved x Threaded

Fitting Size 1: 1 in

Fitting Size 2: 4 in

Fitting Sizes: 1 in x 4 in

Fitting Type: Nipple

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Pressure: 300 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: [NSF 61-2016, NSF 372-2016]

Type: PFXDNGTGP

WaterSense Labeled: No