4 x 3 in. Cast Iron QuickConnect Closet Flange

You last purchased this on
 
PROFLO®

PFCF Series 4 x 3 in. Cast Iron QuickConnect Closet Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFCF Series 4 x 3 in. Cast Iron QuickConnect Closet Flange

  • Fast #
  • Part #PFCFQCPM
  • Item #7000244
  • Manufacturer Part #PFCFQCPM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Redesigned to fit oblong horns
  • Made of cast iron
  • Flush fit
  • ASTM C-564 rubber gasket
  • For areas with the bend close to the flange
  • No tear out or caulking required
  • Pushes easily into cast iron or Schedule 40 DWV pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A888-2018a (excluding Annex A1)
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B70-2012, CSA B70-2012 (R2016)
Clean Bagged:
No
Closet Flange Connection Type:
Quick Connect
Collection:
PFCF Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
2-3/8 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
Fire Suppression System Rated:
No
Fits Pipe Size:
4 in x 3 in
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Flange Type:
Closet
GSA Approved:
No
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Cast Iron
NSF Certified:
No
Product Type:
Flange
Schedule Class:
40
Test Cap Included:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
4.2 lb